Skip Content
HANDICAP PARKING SIGN,18 X 12IN,WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDICAP PARKING SIGN,18 X 12IN,WHT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YPE5
  • Mfr. Model # 3YPE5
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 18"
  • Legend Handicapped Pictogram w/Right Arrow
  • Width 12"
  • Item Handicap Parking Sign
  • Symbol Handicap w/R-Arrow
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Legend Style Symbol
  • Thickness 0.063"
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Background Color Blue
  • Sign Legend Color White
  • Sign Subject Matter Parking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list