Skip Content
HANDICAP ACCESSIBLE STICKER 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDICAP ACCESSIBLE STICKER 6X6

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2714
  • Mfr. Model # 2714
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Handicap Sticker
  • Height 6"
  • Material Recycled Polystyrene
  • Width 6"
  • Legend Accessible
  • Legend/Background Color White/Blue
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list