HANDI-SQUARE-ADJUSTABLE 48 X 22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDI-SQUARE-ADJUSTABLE 48 X 22

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH27A
  • Mfr. Model # 27A
  • UNSPSC # 44111808
  • CATALOGUE PAGE # 307
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Drywall Applications
  • Length (In.) 48"
  • For Use With Drywall Taping Knives, Putty Knives, Drywall Hammers
  • Number of Pieces 1
  • Size 48" x 22"
  • Construction Extruded Aluminium
  • Width (In.) 22"
  • Item Hand-Square-Adjustable
  • Includes Square
  • Package Quantity 1
  • Type Drywall
  • Characteristics Versatile T-Square Adjusts From 0 to 360 Degrees, Heavy-Duty 2 X 1/4 Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list