Skip Content
HANDHELD TAPE DISPENSER 3 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDHELD TAPE DISPENSER 3 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21YJ98
  • Mfr. Model # 21YJ98
  • UNSPSC # 44121605
  • CATALOGUE PAGE # 2140
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Gray/Red
  • For Use With Self Adhesive Tapes
  • Height 11"
  • Item Handheld Tape Dispenser
  • Length 6-3/4"
  • Width 3-1/2"
  • Construction Poly Polypropylene, ABS Plastic and Steel Reinforced
  • Handle Grips Pistol
  • Max. Tape Width 3"
  • Tape Brake Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list