Skip Content
HANDHELD TAPE DISPENSER,2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HANDHELD TAPE DISPENSER,2 IN.

TAPE WRANGLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ETN6
  • Mfr. Model # 5ETN6
  • UNSPSC # 44121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Gray
  • For Use With Self Adhesive Tapes
  • Item Handheld Tape Dispenser
  • Height 9-1/4"
  • Includes Mounting Bracket, Tape, Pen, Knife, Measuring Tape
  • Construction Plastic
  • Length 4"
  • Width 9-7/8"
  • Max. Tape Width 2"
  • Tape Brake Adjustable
  • Handle Grips Pistol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list