HANDHELD TAPE DISPENSER 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HANDHELD TAPE DISPENSER 2 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21YJ97
  • Mfr. Model # 21YJ97
  • UNSPSC # 44121605
  • CATALOGUE PAGE # 2140
  • Shipping Weight 1.03 lbs

Technical Specs

  • Colour Gray/Red
  • For Use With Self Adhesive Tapes
  • Height 11"
  • Item Handheld Tape Dispenser
  • Length 6-3/4"
  • Width 2-1/2"
  • Construction Poly Polypropylene, ABS Plastic and Steel Reinforced
  • Tape Brake Adjustable
  • Max. Tape Width 2"
  • Handle Grips Pistol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list