Skip Content
HANDHELD STRAPPING TOOL,14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDHELD STRAPPING TOOL,14.4V

PAC STRAPPING PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P076
  • Mfr. Model # 16P076
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.35 lbs

Technical Specs

  • For Use With Polypropylene And Polyester Strapping
  • Includes 14.4V Bosch NiMh Battery, 14.4V Bosch NiCad Battery (Use In Colder Temps) And Quick Charger
  • Item Battery Powered Strapping Combo Tool
  • For Strapping Width 1/2", 5/8"
  • Battery Voltage 14.4V
  • Tension Capacity 700 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list