HANDHELD STRAPPING TOOL,14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDHELD STRAPPING TOOL,14.4V

PAC STRAPPING PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P075
  • Mfr. Model # 16P075
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • For Use With Polypropylene And Polyester Strapping
  • Includes 14.4V Bosch NiMh Battery, 14.4V Bosch NiCad Battery (Use In Colder Temps) And Quick Charger
  • Item Battery Powered Strapping Combo Tool
  • Weight 9.9 lb.
  • Battery Voltage 14.4V
  • For Strapping Width 1/2"
  • Tension Capacity 550 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list