HANDHELD SPRAYER,3 GAL.,35 TO 45 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDHELD SPRAYER,3 GAL.,35 TO 45 PS

SOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JEJ2
  • Mfr. Model # 3JEJ2
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Features Large Filter Cap for No Mess Fillings
  • Includes (2) Nozzles
  • Item Handheld Sprayer
  • Tank Material HDPE
  • Wand Length 22"
  • Fill Opening Size 4-1/2"
  • Hose Length 48"
  • Seal/Gasket Material Viton(R)
  • Sprayer Type Handheld
  • Sprayer Application Lawn and Garden
  • Adjustable Nozzle Yes
  • Sprayer Tank Capacity 3 gal.
  • Max Sprayer Pressure 45 PSI
  • Nozzle Spray Pattern Fan
  • In Tank Filter Yes
  • Wand Material Polypropylene
  • Sprayer Pressure Release Yes
  • Sprayer Nozzle Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list