HANDHELD SPRAYER 1.0 GAL. POLY TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HANDHELD SPRAYER 1.0 GAL. POLY TANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12U481
  • Mfr. Model # 12U481
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Sprayer
  • Tank Material Polyethylene
  • Hose Material PVC/Nylon Reinforced
  • Wand Material Poly
  • Wand Length 12"
  • Hose Length 42"
  • In Tank Filter Yes
  • Fill Opening Size 4-1/2" Funnel Top
  • Pump Length 9"
  • Sprayer Tank Capacity 1 gal.
  • Sprayer Application Janitorial and Sanitation
  • Adjustable Nozzle Yes
  • Sprayer Pressure Release Yes
  • Max Sprayer Pressure 45 PSI
  • Nozzle Spray Pattern Cone
  • Sprayer Nozzle Material Polyethylene
  • Includes Strap
  • Sprayer Type Handheld
  • Seal/Gasket Material Viton(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list