HANDHELD SPRAYER 1.0 GAL. POLY TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HANDHELD SPRAYER 1.0 GAL. POLY TANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12U469
  • Mfr. Model # 12U469
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Handheld Sprayer
  • Hose Material PVC/Nylon Reinforced
  • Tank Material Polyethylene
  • Wand Material Polypropylene
  • In Tank Filter Yes
  • Hose Length 34"
  • Wand Length 12"
  • Pump Length 11"
  • Fill Opening Size 4-1/2"
  • Seal/Gasket Material Viton(R)
  • Sprayer Type Handheld
  • Sprayer Application Lawn and Garden
  • Sprayer Pressure Release No
  • Max Sprayer Pressure 45 PSI
  • Sprayer Nozzle Material Polyethylene
  • Adjustable Nozzle Yes
  • Sprayer Tank Capacity 1 gal.
  • Nozzle Spray Pattern Cone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list