Skip Content
HANDHELD SHOWERHEAD,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDHELD SHOWERHEAD,CHROME

MOEN COMMERCIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15A829
  • Mfr. Model # 15A829
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1769
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material of Construction Plastic
  • Item Showerhead
  • Type Moen
  • Features WaterSense
  • Handle Type None
  • Depth 9-1/2"
  • Finish Chrome
  • Flow Rate 1.50 gpm
  • Height 8-1/8"
  • Includes Showerhead
  • Connection 1/2"
  • Standards ASME A112.18.1, CSA B125.1
  • Width 3-5/16"
  • ADA Compliant No
  • Face Dia. 3-5/16"
  • Ligature Resistant No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List