Skip Content
HANDHELD MANOMETER,0 TO 200.0 IN WC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDHELD MANOMETER,0 TO 200.0 IN WC

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XFW4
  • Mfr. Model # 1XFW4
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Accuracy +/-0.5%
  • Battery Type 9V
  • For Use With Air and Compatible Combustible Gases
  • Item Handheld Digital Manometer
  • Display 3 1/2 Digit LCD
  • Includes Battery and Instructions
  • Operating Range 0 to 50 KPa
  • Pressure Range 0 to 200 In WC
  • Resolution 0.1" WC
  • Operating Temp. Range 0 Degrees to 140 Degrees F
  • Max. Pressure 30 psi (1.99 Bar)
  • Standards and Approvals Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4
  • Connection Type Fits 1/8 or 3/16" ID Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list