HANDHELD LABEL MAKER,1.2 IN./SEC.,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDHELD LABEL MAKER,1.2 IN./SEC.,LCD

BROTHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTHPTE500VP
  • Mfr. Model # PTE500VP
  • UNSPSC # 43212108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Application Industrial Labelling
  • Features Auto Cutter and Computer Connectivity, Software to Design and Print Custom Labels, Print Labels From a Database, Comfortable Grip Design, Smart Label Application Keys, Large Back-Lit LCD Display
  • Includes Carrying Case
  • Item Handheld Label Maker
  • Max. Tape Width 15/16"
  • Warranty 1 yr.
  • Printer Series P-touch EDGE
  • Printer Display LCD
  • Printer Connectivity USB
  • Printhead Resolution 180 dpi
  • Font Range 6 - 48
  • Label Formats Supported Continuous Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printer Power Options AC Adapter or Optional AA Batteries
  • Printer Weight 2.00 lbs.
  • Maximum Print Speed 1.2 in./sec.
  • Color Printing Capability Single Colour
  • Printer Kit Type Lab Printer Kit with AC Adapter and Hard Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list