HANDHELD LABEL MAKER,0.8 IN./SEC.,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDHELD LABEL MAKER,0.8 IN./SEC.,LCD

BROTHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTHPTE300VP
  • Mfr. Model # PTE300VP
  • UNSPSC # 43212108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Features Smart Label Application Keys, QWERTY Keyboard, Advanced Serialization Options, Compatible with Flexible I.D. Tape, Faster Print Speeds, High Quality Printing, Large Backlit LCD
  • Application Industrial Labelling
  • Includes Carrying Case
  • Item Handheld Label Maker
  • Warranty 1 yr.
  • Max. Tape Width 11/16"
  • Printer Display LCD
  • Printer Series P-touch EDGE
  • Font Range 6 - 48
  • Printhead Resolution 180 dpi
  • Printer Connectivity USB
  • Label Formats Supported Continuous Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printer Weight 1.70 lbs.
  • Printer Power Options AC Adapter or Optional AA Batteries
  • Color Printing Capability Single Colour
  • Maximum Print Speed 0.8 in./sec.
  • Printer Kit Type Lab Printer Kit with AC Adapter and Hard Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list