Skip Content
HANDHELD DIGITAL SCALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDHELD DIGITAL SCALE

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTSC50
  • Mfr. Model # SC50
  • UNSPSC # 41111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Capacity 110 lbs./50 kg
  • Graduations 0.01 lb./0.01 kg
  • Display LCD
  • Includes CR2032 Battery, Strap, Metal Hook
  • Item Handheld Scale
  • Overall Height 3"
  • Housing Material Plastic
  • Overall Length 3"
  • Overall Width 3-17/64"
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Item Portable Scale

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List