Skip Content
HANDHELD DIGITAL MICROSCOPE,10X-200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDHELD DIGITAL MICROSCOPE,10X-200

AVEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHF7
  • Mfr. Model # 6DHF7
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Features Image Capture Botton, Adjustable UV Lighting
  • Includes Manual, Scope Sand With Scope Yoke
  • Item Handeld Digital Microscope
  • Stand Type Metal Single Arm Boom
  • Base Dimensions 5 1/2" x 5"
  • Eyepiece Protractor No
  • Manufacturers Warranty Length 1 Year
  • Working Distance Infinite
  • Light Source LED
  • Maximum Magnification Capability 200X
  • Eyepiece Type Monocular
  • Horizontal Extension 3"
  • Microscope Type Stereo
  • Optical Field of View Infinite
  • Vertical Extension 6"
  • Optical Magnification 10X - 200X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list