HANDHELD AIR MIXER,SIZE 5 TO 10 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDHELD AIR MIXER,SIZE 5 TO 10 GAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V130
  • Mfr. Model # 32V130
  • UNSPSC # 31211905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • For Use With Open Top Containers
  • HP 1/2
  • Item Handheld Air Mixer
  • Shaft Dia. (In.) 1/2
  • Includes Air Control Valve
  • Shaft Length (In.) 20-1/2
  • Type 50 to 80 psi
  • Max. RPM 1000
  • Shaft Material 316 Stainless Steel
  • Motor Pnuematic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list