HAND WIND CORD REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND WIND CORD REEL

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11A562
  • Mfr. Model # 11A562
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1410
  • Shipping Weight 8.85 lbs

Product Details

Industrial, hand wind cord storage. Stores up to 100 ft. of standard 12/3, 125 ft. of 14/3, and 200 ft. of 16/3 electrical cord.

Technical Specs

  • Includes Carry Handle with Molded Grip
  • Item Cord Reel
  • Temp. Range -30 Degrees - 140 Degrees F
  • Cord Included No
  • Holds Up to 200 ft. SO 16/3, 125 ft. SO 14/3 or 100 ft. SO 12/3
  • Reel Material Steel
  • Reel Color Yellow
  • Number of Outlets 0
  • Overall Depth 10-1/2"
  • Overall Height 17-1/2"
  • Overall Width 13-3/8"
  • Indoor / Outdoor Indoor
  • Cord Ending None
  • Reel Mounting Non-Mounting/Hand Held
  • Enclosed Reel No
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Length - Ext. Cords and Outlet Strips No Cord Included
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
  • Grade - Ext. Cords and Outlet Strips General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list