HAND WINCH,WORM GEAR,NO BRAKE,3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND WINCH,WORM GEAR,NO BRAKE,3000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U381
  • Mfr. Model # 12U381
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3170
  • Shipping Weight 25.0 lbs

Product Details

Worm gear - provides load-holding capability when handle is released. Use in applications where fine adjustments may be necessary.

Technical Specs

  • Includes Handle with Molded Hand Grip
  • Item Hand Winch, Worm Gear, No Brake, 3000 Lb
  • Frame Colour Red and Yellow Chromate
  • Overall Height 9-1/16"
  • Overall Width 8-1/4"
  • Handle Length 8-35/64"
  • Overall Length 10-1/4"
  • Standards SAE J1853
  • Frame Material Steel
  • Drum Capacity for 1/4 In. Cable 75 ft.
  • Frame Finish Powder Coated and Zinc Plated
  • Brake Included No
  • Drum Capacity for 5/16 In. Cable 60 ft.
  • 1st Layer Load Capacity 3,000 lbs.
  • Drum Capacity for 7/32 In. Cable 90 ft.
  • Drum Capacity for 3/16 In. Cable 102 ft.
  • Winch Type Pulling
  • Winch Gear Type Worm
  • Winch Gear Ratio 50:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list