HAND WINCH,SPUR GEAR,W/BRAKE,800 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND WINCH,SPUR GEAR,W/BRAKE,800 LB

DUTTON-LAINSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6W045
  • Mfr. Model # 6W045
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Includes Handle with Molded Hand Grip
  • Item Hand Winch
  • Frame Colour Copper Bronze Metallic
  • Overall Height 5-1/2"
  • Handle Length 7"
  • Overall Length 6-11/16"
  • Frame Finish Powder Coated
  • Frame Material Steel
  • Standards ASAE S361.3
  • Drum Capacity for 1/8 In. Cable 150 ft.
  • Drum Capacity for 3/16 In. Cable 68 ft.
  • Overall Width 6-1/4"
  • Drum Capacity for 7/32 In. Cable 51 ft.
  • Brake Included Yes
  • 1st Layer Load Capacity 800 lbs.
  • Manufacturers Warranty Length 5 Years
  • Winch Type Lifting
  • Drum Capacity for 2 In. Strap 21 ft.
  • Winch Gear Type Spur
  • Winch Gear Ratio 4.4:1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list