HAND WINCH,SPUR GEAR,W/BRAKE,1500 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND WINCH,SPUR GEAR,W/BRAKE,1500 L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U379
  • Mfr. Model # 12U379
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3170
  • Shipping Weight 7.79 lbs

Product Details

Brake - use for pulling, hauling, lifting, and lowering applications where freewheeling is not a requirement. Self-activating disc system holds load when the handle is released.

Technical Specs

  • Includes Handle with Molded Hand Grip
  • Frame Colour Red and Yellow Chromate
  • Item Hand Winch, Spur Gear, with Brake, 1500 lbs.
  • Handle Length 8"
  • Overall Height 5-3/4"
  • Overall Width 6"
  • Overall Length 7-1/8"
  • Frame Material Steel
  • Drum Capacity for 3/16 In. Cable 72 ft.
  • Standards SAE J1853
  • Frame Finish Powder Coated and Zinc Plated
  • Drum Capacity for 7/32 In. Cable 52 ft.
  • Brake Included Yes
  • 1st Layer Load Capacity 1,500 lbs.
  • Drum Capacity for 1/4 In. Cable 65 ft.
  • Drum Capacity for 5/16 In. Cable 43 ft.
  • Drum Capacity for 1/8 In. Cable 109 ft.
  • Winch Type For Lifting/Pulling
  • Winch Gear Type Spur
  • Winch Gear Ratio 5.1:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list