HAND WINCH SPUR GEAR NO BRK 1000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HAND WINCH SPUR GEAR NO BRK 1000LB

DAYTON

Web Price : $213.02 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Z846
  • Mfr. Model # 35Z846
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Hand Winch
  • Frame Colour Red
  • Overall Width 6"
  • Overall Length 7-5/32"
  • Overall Height 5-3/4"
  • Handle Length 8"
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Drum Capacity for 3/16 In. Cable 55 ft.
  • Brake Included No
  • 1st Layer Load Capacity 1,000 lbs.
  • Winch Type Pulling
  • Winch Gear Type Spur
  • Winch Gear Ratio 3.5:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list