HAND WINCH,SPUR GEAR,NO BRAKE,1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND WINCH,SPUR GEAR,NO BRAKE,1000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Z850
  • Mfr. Model # 35Z850
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Frame Colour Natural
  • Item Hand Winch
  • Handle Length 11-1/2"
  • Overall Height 6-27/32"
  • Overall Width 7-1/2"
  • Overall Length 8-3/4"
  • Frame Finish Electropolished
  • Frame Material Stainless Steel
  • Drum Capacity for 3/16 In. Cable 95 ft.
  • Brake Included No
  • 1st Layer Load Capacity 1,000 lbs.
  • Winch Gear Ratio 8.8:1
  • Winch Type Pulling
  • Winch Gear Type Spur

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list