HAND WINCH,SPUR GEAR,NO BRAKE,2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND WINCH,SPUR GEAR,NO BRAKE,2000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Z851
  • Mfr. Model # 35Z851
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Hand Winch
  • Frame Colour Red
  • Overall Length 10"
  • Handle Length 10"
  • Overall Height 8-1/4"
  • Frame Material Steel
  • Overall Width 8-1/4"
  • Frame Finish Powder Coated
  • Drum Capacity for 1/4 In. Cable 60 ft.
  • Brake Included No
  • 1st Layer Load Capacity 2,000 lbs.
  • Winch Type Pulling
  • Winch Gear Type Spur
  • Winch Gear Ratio 18.4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list