HAND WARMER , PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HAND WARMER , PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR32HD77
  • Mfr. Model # 32HD77
  • UNSPSC # 41104103
  • CATALOGUE PAGE # 2441
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With Hands, Gloves, Pockets
  • Length 2-3/4"
  • Item Hand Warmer
  • Width 3-3/4"
  • Heating Time Up to 12 Hours
  • Package Configuration Pair
  • Activates By Air
  • Average Temp. 109 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list