Skip Content
HAND TUBE BRUSH,3/16 D,BRASS,.003 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TUBE BRUSH,3/16 D,BRASS,.003

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M631
  • Mfr. Model # 33M631
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Hand Tube Brush
  • For Use With Hand Held Applications
  • Max. RPM 2000
  • Wire Dia. 0.003"
  • Overall Length 7"
  • Brush Dia. 3/16"
  • Trim Length 1-1/2"
  • Shank Size 0.094"
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list