HAND TUBE BRUSH,1/4 D,BRASS,.005,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND TUBE BRUSH,1/4 D,BRASS,.005,P

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M622
  • Mfr. Model # 33M622
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Hand Tube Brush
  • For Use With Hand Held Applications
  • Max. RPM 2000
  • Wire Dia. 0.005"
  • Overall Length 7"
  • Shank Size 0.094"
  • Brush Dia. 1/4"
  • Trim Length 1-1/2"
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list