HAND TUBE BRUSH,1/2 D,BRASS,.004 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND TUBE BRUSH,1/2 D,BRASS,.004

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M624
  • Mfr. Model # 33M624
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Hand Held Applications
  • Item Hand Tube Brush
  • Max. RPM 2000
  • Wire Dia. 0.004"
  • Overall Length 8"
  • Brush Dia. 1/2"
  • Shank Size 0.125"
  • Fill Material Brass
  • Trim Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list