Skip Content
HAND TRUCK APPLIANCE MEDIUM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAND TRUCK APPLIANCE MEDIUM DUTY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHTA440
  • Mfr. Model # HTA440
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.7 lbs

Product Details

Hand and utility truck. All welded tubular steel construction. For use in the trucking, distribution and warehousing industries.

Technical Specs

  • Item Appliance Hand Truck
  • Material Steel
  • Load Capacity 400 lbs.
  • Overall Height 60"
  • Wheel Diameter 8"
  • Noseplate Width 24"
  • Noseplate Depth 4-7/8"
  • Hand Truck Handle Type Continuous Frame Dual Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list