Skip Content
HAND TOWEL,16 X 27 IN,WHITE,PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TOWEL,16 X 27 IN,WHITE,PK 24

MARTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V537
  • Mfr. Model # 15V537
  • UNSPSC # 52121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Colour White
  • Item Hand Towel
  • Length 27"
  • Material Polyester/Cotton
  • Width 16"
  • Weight 3-1/2 lb.
  • Border Cam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list