HAND TAPPER,#6 TO 5/8 TAP CAP,9 HOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAND TAPPER,#6 TO 5/8 TAP CAP,9 HOL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XUV5
  • Mfr. Model # 2XUV5
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.05 lbs

Product Details

Manual tapper delivers straight tapped holes up to 5/8". Includes 9 tap holders from number 6 to 5/8" and can be used with all tap styles except pipe taps. Counter balanced spindle, ground base and solid lock vise.

Technical Specs

  • Body Length (In.) 1-13/16
  • Type With 9 Tap Holders #6, 8, 10, 1/4, 5/16, 3/8, 7/16, 1/2 and 5/8" And Tap Holder Tray That Can Hold Up To 12 Adaptors
  • Fractional Tap Capacity (In.) 5/8
  • Item Hand Tapper
  • Function Handles Taps From #6 To 5/8, Precision Ground Table And Balanced Spindle Provides For The Free Cutting With No Spindle Influence, Slide Lock Vise
  • Machine Screw Tap Capacity 9/64", 5/32", 3/16"
  • Metric Tap Capacity M16
  • Shank Capacity (In.) 9/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list