HAND TAP,TAPER,HSS,5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND TAP,TAPER,HSS,5/16-24

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LWF6
  • Mfr. Model # 2LWF6
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Hand Tap
  • Standards ANSI
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.318"
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Chamfer Taper
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 5/16"-24
  • Number of Flutes 4
  • Thread Length 1-1/8"
  • Number of Pieces 1
  • Overall Length 2-23/32"
  • Pitch Diameter Limit H4
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list