Skip Content
HAND TAP,TAPER,HSS,1/4-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TAP,TAPER,HSS,1/4-32

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LWF4
  • Mfr. Model # 2LWF4
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.255"
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Tap Finish Uncoated
  • Tap Thread Type UNS
  • Tap Dimension Type Inch
  • Tap Thread Size 1/4"-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Thread Length 1"
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list