Skip Content
HAND TAP,TAPER,CARBON STEEL,M11X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TAP,TAPER,CARBON STEEL,M11X1.5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXP2
  • Mfr. Model # 2LXP2
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Hand Tap
  • Material Carbon Steel
  • Size M11
  • Finish Uncoated
  • Pitch Diameter Limits D6
  • Thread Type Metric
  • Pitch 1.50mm
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 0.323"
  • Tap Dimension Type Metric
  • Tap Material Carbon Steel
  • Tap Finish Uncoated
  • Tap Chamfer Taper
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M11-1.50
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 80.00mm
  • Thread Length 36.51mm
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List