Skip Content
HAND TAP SET,HSS,M7-1.0,D5 LIMIT,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TAP SET,HSS,M7-1.0,D5 LIMIT,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWA4
  • Mfr. Model # 5TWA4
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Includes One Each M7-1.0,D5, Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Pieces 3
  • Standards Unified and American National Threads
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Metric
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Pitch Diameter Limit D5
  • Tap Thread Type Metric Coarse
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Thread Size M7-1.00
  • Tap Grouping Tap Set
  • Number of Flutes 4
  • Overall Length 2-23/32"
  • Thread Length 1-1/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.318"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list