HAND TAP SET,HSS,M2-0.4,D3 LIMIT,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND TAP SET,HSS,M2-0.4,D3 LIMIT,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVZ9
  • Mfr. Model # 5TVZ9
  • UNSPSC # 20121722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Tap Set
  • Includes One Each M2-0.4,D3, Taper, Plug, Bottoming
  • Number of Pieces 3
  • Standards Unified and American National Threads
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Metric
  • Pitch Diameter Limit D3
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M2-0.40
  • Tap Grouping Tap Set
  • Number of Flutes 3
  • Overall Length 1-3/4"
  • Thread Length 7/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list