!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND TAP SET,HSS,M18-2.5,D7 LIMIT,P

HAND TAP SET,HSS,M18-2.5,D7 LIMIT,P

WESTWARD

HAND TAP SET,HSS,M18-2.5,D7 LIMIT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND TAP SET,HSS,M18-2.5,D7 LIMIT,P

HAND TAP SET,HSS,M18-2.5,D7 LIMIT,P

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5TWC0
  • Mfr. Model # 5TWC0
  • UNSPSC # 20121722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Tap Set
  • Tap Finish Uncoated
  • Tap Thread Size M18-2.50
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Standards Unified and American National Threads
  • Number of Pieces 3
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Shank Dia. 0.542"
  • Tap Grouping Tap Set
  • Thread Length 1-13/16"
  • Includes One Each M18-2.5,D7, Taper, Plug, Bottoming
  • Overall Length 4-1/32"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list