Skip Content
HAND TAP SET,HSS,1-8,H4 LIMIT,PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TAP SET,HSS,1-8,H4 LIMIT,PK3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVZ1
  • Mfr. Model # 5TVZ1
  • UNSPSC # 20121722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Includes One Each 1-8,H4, Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Pieces 3
  • Standards Unified and American National Threads
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H4
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Finish Uncoated
  • Tap Grouping Tap Set
  • Tap Thread Size 1"-8
  • Number of Flutes 4
  • Overall Length 5-1/8"
  • Thread Length 2-1/2"
  • Thread Direction Right Hand
  • Shank Dia. 0.800"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list