Skip Content
HAND TAP,PLUG,CARBON STEEL,9/16-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TAP,PLUG,CARBON STEEL,9/16-12

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXH5
  • Mfr. Model # 2LXH5
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 0.429"
  • Tap Material Carbon Steel
  • Tap Finish Uncoated
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Plug
  • Tap Thread Size 9/16"-12
  • Tap Grouping Tap
  • Number of Flutes 4
  • Overall Length 3-19/32"
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Thread Length 1-21/32"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list