HAND TAP,PLUG,CARBON STEEL,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND TAP,PLUG,CARBON STEEL,3/8-16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXG8
  • Mfr. Model # 2LXG8
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.381"
  • Standards ANSI
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Chamfer Plug
  • Tap Material Carbon Steel
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-16
  • Overall Length 2-15/16"
  • Number of Flutes 4
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Thread Length 1-1/4"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list