HAND TAP,HSS,1 1/2-6,H4 LIMIT,PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND TAP,HSS,1 1/2-6,H4 LIMIT,PK3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVZ7
  • Mfr. Model # 5TVZ7
  • UNSPSC # 20121722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Includes One Each 1 1/2-6,H4, Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Pieces 3
  • Standards Unified and American National Threads
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H4
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Thread Type UNC
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Size 1-1/2"-6
  • Tap Grouping Tap Set
  • Number of Flutes 4
  • Overall Length 6-3/8"
  • Thread Length 3"
  • Thread Direction Right Hand
  • Shank Dia. 1.233"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list