HAND TAP/DRILL BIT SET,36 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND TAP/DRILL BIT SET,36 PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PXJ5
  • Mfr. Model # 5PXJ5
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Finish Bright
  • Includes Metal Index Case
  • Item Tap and Drill Set
  • Number of Pieces 36
  • Drill Sizes 36, 33, 29(2), 25, 21, 16, 15, 7, 3, F, I, 5/16, Q, U, 25/64, 27/64, 29/64
  • Tap Sizes 6-32, 6-40, 8-32, 8-36, 10-24, 10-32, 12-24, 12-28, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20
  • Thread Type NC, NF
  • Tap Dimension Type Inch, Machine
  • Size Range #6 - 1/2"
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list