Skip Content
HAND TAP,BOTTOM,CARBON STEEL,9/16-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TAP,BOTTOM,CARBON STEEL,9/16-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXL7
  • Mfr. Model # 2LXL7
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Hand Tap
  • Shank Dia. 0.429"
  • Standards ANSI
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Chamfer Bottoming
  • Tap Material Carbon Steel
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 9/16"-18
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 3-19/32"
  • Pitch Diameter Limit H5
  • Thread Length 1-21/32"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list