Skip Content
HAND TAP,BOTTOM,CARBON STEEL,3/4-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TAP,BOTTOM,CARBON STEEL,3/4-16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXN2
  • Mfr. Model # 2LXN2
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 0.590"
  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Tap Material Carbon Steel
  • Tap Thread Type UNF
  • Tap Finish Uncoated
  • Tap Grouping Tap
  • Tap Thread Size 3/4"-16
  • Number of Pieces 1
  • Number of Flutes 4
  • Overall Length 4-1/4"
  • Thread Length 2"
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list