Skip Content
HAND TAP,BOTTOM,CARBON STEEL,18MX1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND TAP,BOTTOM,CARBON STEEL,18MX1.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LXR2
  • Mfr. Model # 2LXR2
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 0.542"
  • Tap Material Carbon Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse
  • Tap Thread Size M18-1.50
  • Tap Grouping Tap
  • Number of Flutes 4
  • Overall Length 102.00mm
  • Number of Pieces 1
  • Thread Length 46mm
  • Pitch Diameter Limit D7
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list