HAND TALLY COUNTER,2HX2W IN,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND TALLY COUNTER,2HX2W IN,SILVER

OFFICEMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WEB3
  • Mfr. Model # 1WEB3
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Silver
  • Depth 2"
  • Height 1-1/2"
  • Number of Digits 4
  • Item Mechanical Tally Counter
  • Width 2"
  • Display White Digits, Black Background
  • Input Type Hand Operated
  • Mounting Hand Held
  • Reset Type Knob

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list