Skip Content
HAND STMP SS 1/4IN CHAR NMBR 0-8 BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAND STMP SS 1/4IN CHAR NMBR 0-8 BX

C.H. HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH29250
  • Mfr. Model # 29250
  • UNSPSC # 27112306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.93 lbs

Technical Specs

  • Includes Numbers (9 Pieces)
  • Item Stamp Set
  • Material Stainless Steel
  • Hardness 58 - 62 HRC
  • Shank Size Square 1/2"
  • Shank Length 3"
  • Case Material Plastic
  • Impression Letter Type Standard
  • Character Height 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list