HAND STAMP SS 1/8IN CHAR LTR A-Z BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND STAMP SS 1/8IN CHAR LTR A-Z BX

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH29100
  • Mfr. Model # 29100
  • UNSPSC # 27112306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.18 lbs

Technical Specs

  • Includes Letters (27 Pieces)
  • Case Material Plastic
  • Shank Size Square 1/2"
  • Shank Length 2-3/4"
  • Material Stainless Steel
  • Item Stamp Set
  • Hardness 58 - 62 HRC
  • Impression Letter Type Standard
  • Character Height 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list