HAND STAMP,1/2IN ROUND DOTTED,NUMBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAND STAMP,1/2IN ROUND DOTTED,NUMBE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW20Y502
  • Mfr. Model # 20Y502
  • UNSPSC # 27112306
  • CATALOGUE PAGE # 821
  • Shipping Weight 4.6 lbs

Product Details

Hand stamp. Shank length 4 in, shank size square 5/8 in, hardness engraving end 58-60HRC, striking end 38-46HRC, case material HDPE, indication character and size are marked on thumb side.

Technical Specs

  • Includes Pieces 0 Thru 9
  • Item Hand Stamp
  • Hardness 58 to 62 HRC at the Engraving End and 38 to 46 HRC at the Striking End
  • Material S55C Steel Plate
  • Shank Length 4"
  • Case Material Plastic
  • Indication Character and Size Are Marked on Thumb Side
  • Shank Size Square 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list